1. Fasteners/
  2. Rivets, Pins & Keys/
  3. Dowel Pins
Parallel/Dowel Pin, Metric - A1/A2 Stainless - DIN 7
0
1

Parallel/Dowel Pin, Metric - A1/A2 Stainless - DIN 7


213 Variants From
£0.03

Inc VAT (20%)

Up to 13.5% off
See 213 Product Variants
£0.03

Description

Parallel/Dowel Pin,
Metric,
A1/A2 Stainless,
DIN 7.

See full description

Feature Attributes

Leading Standard:

DIN 7

Surface Treatment:

Plain

Thread:

Metric

Material:

Stainless A1/A2

Grade:

A1/A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome