Extractable Dowel Pins with Air Flat, Metric, 12mm Diameter


Select
£0.79 Inc VAT (20%)
Up to 13.5% off


See all variants from £0.79

Description

These metric extractable dowel pins are ideal for securing materials and marking points in machinery. The hollow structure allows the pin to be extracted with ease when needed and the product can be purchased in a range of lengths. Manufactured from steel with a plain, as produced finish.

Features and Benefits
• Available in a range of metric sizes to suit your needs
• Manufactured from steel for durability
• Air flat allows the pin to be extracted when necessary

Typical Applications
• Engineering
• Automotive
• Construction

Standards
• DIN 7979D
• NEN 2464
• ISO 8735A

Feature Attributes

Thread Size:
12
Material:
Steel 60 ± 2HRc
Thread:
Metric
Leading Standard:
DIN 7979 D
Surface Treatment:
Plain
Pin Type:
Parallel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome