0
1
2
3

Blind Rivet Nut - Cylindrical - Open With Serrated Shank - A2 Stainless Steel - 4 OCH 30


Select
£52.99 Inc VAT (20%)
Up to 5% off


See all variants from £52.99

Description

Blind Rivet Nut
Cylindrical
Open With Serrated Shank
A2 Stainless Steel
4 OCH 30

Feature Attributes

Material:
A2 Stainless Steel
Product Type:
Blind Rivet Nut
Surface Treatment:
Plain
Grade:
A2
Material Technical:
A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome