Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
4.4MM Ring Catch A4
By Qualfast
Order Code:
ZT1119875X
Copy
£3.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.97
4%
20 - 49
£2.84
8%
50 - 99
£2.72
12%
100 +
£2.60
16%
1
Add to basket
Get it by
Wed, 23rd Apr
In Stock
GBP
3.09
https://www.zoro.co.uk/shop/fasteners/cotter-pins/4-4mm-ring-catch-a4/p/ZT1119875X
Add to quotation
Schedule an order and save 5%
View all Cotter Pins
Description
Ring Catch
Metric
A4 Stainless Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.4MM Ring Catch A4
Pin Type
Ring Catch
Material
A4 Stainless Steel
System of Measurement
Metric
Grade
A4
F
39
C
4.4
A
49.6
E
2.4
B
7.5
Material Technical
A4
MFR Part No.
54249.044.001