1. Fasteners/
  2. Rivets, Pins & Keys/
  3. Cotter Pins
Split/Cotter Pin - Metric - Brass - DIN 94
0
1
2

Split/Cotter Pin - Metric - Brass - DIN 94


29 Variants From
£0.04

Inc VAT (20%)

See 29 Product Variants
£0.04

Description

Split/Cotter Pin
Metric
Brass
DIN 94

See full description

Feature Attributes

Surface Treatment:

Plain

Leading Standard:

DIN 94

Material:

Steel

System of Measurement:

Metric

DIN:

94

NEN:

182

More attributes