1. Fasteners/
  2. Rivets, Pins & Keys/
  3. Dowel Pins
Parallel Pin, Metric - A4 Stainless Steel - (Dowel Pin) - DIN 6325
0
1
2
3

Parallel Pin, Metric - A4 Stainless Steel - (Dowel Pin) - DIN 6325


177 Variants From
£0.05

Inc VAT (20%)

Up to 12.5% off
See 177 Product Variants
£0.05

Description

Stainless Steel A4

Feature Attributes

Thread:

Metric

Leading Standard:

DIN 6325

Material:

A4 Stainless Steel

Surface Treatment:

Plain

Grade:

A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome