0
1
2
3

Grooved Pin, Metric - Steel - Standard (Self - Colour) - Full Length Parallel Grooved with Pilot - DIN 1470


Select
Select
£0.13 Inc VAT (20%)
Up to 16.5% off


See all variants from £0.13

Description

DIN 1470
Free-cutting Steel

Feature Attributes

System of Measurement:
Metric
Material:
Steel
Leading Standard:
DIN 1470
Thread:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome