Extractable Dowel Pins with Air Flats, Metric, 10mm Diameter


Select
£0.53 Inc VAT (20%)


See all variants from £0.53

Description

These Metric Extractable Dowel Pins possess a hollow design to allow you to extract the pins when necessary. Designed for marking in machinery as a reference point, each pin is manufactured from steel and has a 10mm diameter and varies in length.

Features and Benefits
• Available in a range of metric sizes to suit your needs
• Air flat hollow inner allows you to easily extract the pin when necessary
• Manufactured from steel for durability

Typical Applications
• Engineering
• Automotive
• Construction

Standards
• DIN 7979D
• NEN 2464
• ISO 8735A

Feature Attributes

Thread:
Metric
Thread Size:
10
Material:
Steel 60 ± 2HRc
Surface Treatment:
Plain
Leading Standard:
DIN 7979 D
Pin Diameter:
10 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome