1. Fasteners/
  2. Rivets, Pins & Keys/
  3. Taper Pins
Taper Pin, Metric - Steel - Standard (Self - Colour) - Turned - DIN 1
0
1

Taper Pin, Metric - Steel - Standard (Self - Colour) - Turned - DIN 1


114 Variants From
£0.14

Inc VAT (20%)

Up to 5% off
See 114 Product Variants
£0.14

Description

A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other. Standard inch-sized taper pins have a taper on diameter of 1:48 while metric ones have a taper of 1:50.

Feature Attributes

Material:

Steel

Taper:

1:50

Leading Standard:

DIN 1

System of Measurement:

Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome