0
1
2

Grooved Pin, Metric - Steel - Standard (Self - Colour) - Full Length Taper Grooved - DIN 1471


Select
Select
£0.14 Inc VAT (20%)
Up to 22% off


See all variants from £0.14

Description

DIN 1471
Free-cutting Steel

Feature Attributes

Material:
Steel
Thread:
Metric
Surface Treatment:
Plain
Leading Standard:
DIN 1471
System of Measurement:
Metric
NEN:
2602
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome