Aluminium Rivet


£3.09 Inc VAT (20%)

See all variants from £3.09

Description

The ForgeFix Dome Head Rivet has a steel-plated stem and Aluminium head which provides a neat appearance with a low profile. This rivet is the most versatile and commonly specified head style. The dome head has a diameter double that of the rivet body providing more than sufficient bearing surface to retain all but the extremely soft or brittle materials.The rivet assembly is inserted into a hole drilled through the parts to be joined together and can be finally fixed by use of a hand held or pneumatic rivet gun.

Feature Attributes

Type:
Aluminium Rivets
Rivet Type:
Aluminium Rivets
Pack Quantity:
100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome