1. Fasteners/
  2. Rivets, Pins & Keys/
  3. Dowel Pins
Extractable Dowel Pins , Air Flat, Metric
0
1

Extractable Dowel Pins , Air Flat, Metric


Select
Select
See all variants from
£0.16Inc VAT (20%)
Up to 5% off

See all variants from £0.16

Description

This range of Metric Extractable Dowel Pins with Air Flats are ideal for use when keeping machine components locked together or for aligning purposes. Available in a range of sizes, each component is manufactured from steel and has a plain finish.

Features and Benefits
• Available in a range of metric sizes to suit your needs
• Manufactured from steel for maximum durability and product longevity
• 'As produced' oiled finish (black) - Provides some shelf life but no real corrosion protection in use

Typical Applications
• Engineering
• Automotive
• Construction

Standards
• DIN 7979D
• NEN 2464
• ISO 8735A

See full description

Feature Attributes

Surface Treatment:
Plain
Thread:
Metric
Leading Standard:
DIN 7979 D
Material:
Steel 60 ± 2HRc
Pin Type:
Parallel
Grade:
60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome