0
1
2

Rivets, Metric - Aluminium - Round Head


Select
Select
£8.19 Inc VAT (20%)
Up to 15.5% off


See all variants from £8.19

Description

Round Head Rivets,
Metric,
Aluminium,
Grade 99.5 .

Feature Attributes

Surface Treatment:
Plain
Head Shape:
Round Head
Material:
Aluminium
ISO:
1051
BS:
4620
Material Technical:
99.5
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome