1. Fasteners/
  2. Rivets, Pins & Keys/
  3. Taper Pins
Taper Pin, Metric - A1 Stainless - Turned - DIN 1
0
1
2
3

Taper Pin, Metric - A1 Stainless - Turned - DIN 1


54 Variants From
£0.44

Inc VAT (20%)

Up to 4% off
See 54 Product Variants
£0.44

Description

A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other. Standard inch-sized taper pins have a taper on diameter of 1:48 while metric ones have a taper of 1:50.

Feature Attributes

Leading Standard:

DIN 1

Taper:

1:50

System of Measurement:

Metric

Material:

A1 Stainless Steel

Grade:

A1

Product Type:

Taper Pin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome