1. Fasteners/
  2. Rivets, Pins & Keys/
  3. Dowel Pins
Parallel/Dowel Pin, Metric - Steel - (Self-Colour) - DIN 7
0
1

Parallel/Dowel Pin, Metric - Steel - (Self-Colour) - DIN 7


84 Variants From
£0.04

Inc VAT (20%)

Up to 17.5% off
See 84 Product Variants
£0.04

Description

Parallel/Dowel Pin,
Metric,
Steel - (Self-Colour),
DIN 7.

See full description

Feature Attributes

Thread:

Metric

Leading Standard:

DIN 7

Surface Treatment:

Plain

Material:

Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome