1. Fasteners/
  2. Rivets, Pins & Keys/
  3. Spring Pins
Spring Type Straight Pin (Spiral Pin) Coiled - Metric - A2 Stainless Steel - Standard Duty - DIN 7343
0
1
2
3

Spring Type Straight Pin (Spiral Pin) Coiled - Metric - A2 Stainless Steel - Standard Duty - DIN 7343


Select
Select
Select
See all variants from
£0.04Inc VAT (20%)

See all variants from £0.04

Description

Spring Type Straight Pin (Spiral Pin) Coiled
Metric
A2 Stainless Steel
Standard Duty
DIN 7343

See full description

Feature Attributes

Material:
A2 Stainless Steel
Thread:
Metric
Leading Standard:
DIN 7343
Grade:
A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome