0
1
2

Grooved Pin, Metric - Steel - Standard (Self - Colour) - Half Length Reverse - DIN 1474


Select
Select
£0.14 Inc VAT (20%)
Up to 22% off


See all variants from £0.14

Description

DIN 1474
Free-cutting Steel

Feature Attributes

Thread:
Metric
Material:
Steel
System of Measurement:
Metric
Leading Standard:
DIN 1474

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome