13-20 Double Ear O-clip & Pincer Kit 165-Pce
0
1

13-20 Double Ear O-clip & Pincer Kit 165-Pce

Order Code: ZT1073766X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Welding Hose Clip Sets
Made from zinc-plated mild steel.

75 Piece, size range: 9T to 18T.

165 Piece with Pincers, size range: 13T to 20T.

See full description
Specifications for 13-20 Double Ear O-clip & Pincer Kit 165-Pce
  • Material
    Steel
  • Surface Treatment
    Zinc Plated
  • Diameter Min - Max
    11 - 20mm
  • Standards Met
    DIN 3017
  • Band Thickness
    0.9; 1.2mm
  • Number of Pieces
    165
  • Band Width
    13.3 and 20.5mm
  • Type of Hose Clip
    O-Clips
  • Fastening Method
    Pinch
  • Industry Recommendation
    Hardware / DIY
    Industrial
    Electrical
    Agricutral / Farming
    Automotive
  • Product Type
    O-Clip Double Ear Kit with Pincers
  • Size
    13-20T
  • Average Quantity
    165

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome