Assorted Zinc Plated Hose Clips (Pk-100)

Order Code: ZT1073759X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Non-slip worm drive. Precision manufactured from the finest British steels to BS 5315. Passivated zinc finish gives double protection.
For automotive, gas, plumbing and agricultural applications.
Both sets contain size 000 to size 8. (9 to 178mm diameter).

Size: OOO. Diameter (mm): min: 9, max: 13. Pack contents: 50: 4, 100: 8.
Size: MOO. Diameter (mm): min: 13, max: 16. Pack contents: 50: 4, 100: 8.
Size: OO. Diameter (mm): min: 13, max: 19. Pack contents: 50: 6, 100: 12.
Size: O. Diameter (mm): min: 16, max: 22. Pack contents: 50: 4, 100: 8.
Size: OX. Diameter (mm): min: 19, max: 25. Pack contents: 50: 3, 100: 6.
Size: 1A. Diameter (mm): min: 22, max: 29. Pack contents: 50: 3, 100: 6.
Size: 1. Diameter (mm): min: 25, max: 35. Pack contents: 50: 5, 100: 10.
Size: 1X. Diameter (mm): min: 28, max: 41. Pack contents: 50: 3, 100: 6.
Size: 2A. Diameter (mm): min: 31, max: 48. Pack contents: 50: 2, 100: 4.
Size: 2. Diameter (mm): min: 38, max: 54. Pack contents: 50: 3, 100: 6.
Size: 2X. Diameter (mm): min: 44, max: 60. Pack contents: 50: 2, 100: 4.
Size: 3. Diameter (mm): min: 50, max: 70. Pack contents: 50: 2, 100: 4.
Size: 3X. Diameter (mm): min: 60, max: 80. Pack contents: 50: 1, 100: 2.
Size: 4. Diameter (mm): min: 70, max: 90. Pack contents: 50: 2, 100: 4.
Size: 4X. Diameter (mm): min: 83, max: 102. Pack contents: 50: 1, 100: 2.
Size: 5. Diameter (mm): min: 95, max: 115. Pack contents: 50: 1, 100: 2.
Size: 6. Diameter (mm): min: 104, max: 127. Pack contents: 50: 1, 100: 2.
Size: 6X. Diameter (mm): min: 127, max: 146. Pack contents: 50: 1, 100: 2.
Size: 7. Diameter (mm): min: 146, max: 159. Pack contents: 50: 1, 100: 2.
Size: 8. Diameter (mm): min: 149, max: 178. Pack contents: 50: 1, 100: 2.

See full description
Specifications for Assorted Zinc Plated Hose Clips (Pk-100)
  • Standards Met
    DIN 3017
  • Material
    Steel
  • Torque Range
    0.7 to 3.5mm
  • Band Width
    9.0 and 12mm
  • Industry Recommendation
    Automotive
    Industrial
    Hardware / DIY
    Agricutral / Farming
  • Number of Pieces
    100
  • Type of Hose Clip
    Assorted Kit
  • Fastening Method
    Worm Drive
  • Surface Treatment
    Passivated Zinc Plated
  • Band Thickness
    0.6mm
  • Diameter Min - Max
    9 - 178mm
  • Maximum PSI
    200lb/in²