Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hose Clips
Clips
Clip Lsf Powder Coated (pack of 50) 3L1.5 White Polyester
By SWA
Order Code:
ZT5006612S
£1.09
each
Inc VAT (20%)
£54.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.09
0%
50 - 99
£1.05
3.5%
100 - 199
£1.00
8.5%
200 +
£0.96
12%
Add to basket
Minimum order quantity: 50.
Get it in
15-17
working days
Available
GBP
54.50
https://www.zoro.co.uk/shop/fasteners/clips/clip-lsf-powder-coated-pack-of-50-3l1-5-white-polyester/p/ZT5006612S
Add to quotation
View all Clips
Description
SWA CLIP LSF POWDER COATED (PACK OF 50) 3L1.5 WHITE POLYESTER LSF Powder Coated Clips RCHL32-50WHI
Tags:
#BulkDiscount
Specifications
Specifications for Clip Lsf Powder Coated (pack of 50) 3L1.5 White Polyester
Diameter
8.1 - 8.4mm
Material
Plastic
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome