Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hose Clips
Clips
CV Boot Clips 7 x 245mm - Pack of 20 - 30881
By CONNECT
Order Code:
ZT3599152S
£9.99
Inc VAT (20%)
£10.99
9% off
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/fasteners/clips/cv-boot-clips-7-x-245mm-pack-of-20-30881/p/ZT3599152S
Add to quotation
View all Clips
Description
Stainless Steel
7.0mm Band Width
Qty: 20
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for CV Boot Clips 7 x 245mm - Pack of 20 - 30881
Product Type
Hose Clips
Material
Stainless Steel
Size
7 x 245mm
Band Width
7.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome