Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hose Clips
Clips
Emergency Hose Clip Stainless Steel - Small 1 - EMC1
By AUTOBAR
Order Code:
ZT3955447S
£4.99
each
Inc VAT (20%)
£184.63 minimum order value
Quantity
Price
Discount
1 - 49
£4.99
0%
50 - 99
£4.79
4%
100 +
£4.59
8%
Add to basket
Minimum order quantity: 37.
Get it by
Wed, 15th Jan
In Stock
GBP
184.63
https://www.zoro.co.uk/shop/fasteners/clips/emergency-hose-clip-stainless-steel-small-1-emc1/p/ZT3955447S
Add to quotation
View all Clips
Description
Emergency Hose Clip- Small
1" - 4" size
25mm - 100mm size
Tags:
#BulkDiscount
Specifications
Specifications for Emergency Hose Clip Stainless Steel - Small 1 - EMC1
Material
Stainless Steel
Type
Small
Product Type
Emergency Hose Clip
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome