Gas Hose O Clip - 9-11mm

Order Code: ZT5368750S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.276%


Description

Benefits

Ensures secure gas connections to prevent leaks and accidents
Durable construction provides long-lasting performance
Easy to use for quick and efficient installation
Cost-effective solution for reliable gas line connections

Secure Your Gas Connections with Confidence: Introducing Our Gas Hose O Clips

Never compromise on safety when it comes to your gas lines. Our industrial-grade Gas Hose O Clips are the perfect solution for creating a leak-proof, dependable connection for your gas hoses.

These O clips are manufactured from high-tensile steel that resists corrosion and warping, ensuring a long-lasting and reliable hold. They are designed to withstand the demanding conditions found in welding shops, fabrication facilities, and other industrial environments.

Don't settle for flimsy or unreliable gas hose clips. Our premium O clips are the trusted choice for professionals who demand the best.

Features
Heavy-duty steel construction for maximum strength and durability
Available in a variety of sizes to fit most standard gas hoses
Double-ear design for a secure and tamper-proof connection
Easy to install and remove with standard pliers (no special tools required)
Corrosion-resistant for long-lasting performance

See full description
Specifications for Gas Hose O Clip - 9-11mm
  • Product Type
    Gas Hose O Clip
  • Size Range
    9-11mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome