Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hose Clips
Clips
Hose Clip - 10 to 16mm Moo - Pack of 2 - PWN1100
By WOT-NOTS
Order Code:
ZT3606917S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.25
4%
20 - 49
£3.12
8%
50 - 99
£2.98
12%
100 +
£2.85
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
3.39
https://www.zoro.co.uk/shop/fasteners/clips/hose-clip-10-to-16mm-moo-pack-of-2-pwn1100/p/ZT3606917S
Add to quotation
View all Clips
Description
12mm Wide Band
MOO Size
Zinc Plated
Tags:
#BulkDiscount
Specifications
Specifications for Hose Clip - 10 to 16mm Moo - Pack of 2 - PWN1100
Product Type
Hose Clips
Material
Zinc Plated
Width
12mm
Pack Quantity
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome