Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hose Clips
Clips
Hose Clips 1A 22-30mm Pack of 2 - 265
By AUTOBAR
Order Code:
ZT3956137S
£4.19
each
Inc VAT (20%)
£268.16 minimum order value
Quantity
Price
Discount
1 - 99
£4.19
0%
100 +
£4.02
4%
Add to basket
Minimum order quantity: 64.
Get it by
Wed, 15th Jan
In Stock
GBP
268.16
https://www.zoro.co.uk/shop/fasteners/clips/hose-clips-1a-22-30mm-pack-of-2-265/p/ZT3956137S
Add to quotation
View all Clips
Description
Hose Clips 1A 22-30mm
Tags:
#BulkDiscount
Specifications
Specifications for Hose Clips 1A 22-30mm Pack of 2 - 265
Size Range
22-30mm
Product Type
Hose Clips
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome