0
1
2

HP100 Handy Pack Assorted 100 Clips (Mild Steel) JUBHP100

Order Code: ZT1285795P

£84.99 Inc VAT (20%)


Description

This Jubilee Handy Pack includes 100 clips with ten each of the ten most popular sizes, facilitating connections from 9.5mm up to 50mm. The robust and smart cardboard outer pack is suitable for an end user, or as a point of sale. Contains the following clips 10 x 000 Mild Steel 9.5-12mm. 10 x M00 Mild Steel 11-16mm. 10 x 00 Mild Steel 13-20mm. 10 x 0 Mild Steel 16-22mm. 10 x 0X Mild Steel 18-25mm. 10 x 1A Mild Steel 22-30mm. 10 x 1 Mild Steel 25-35mm. 10 x 1X Mild Steel 30-40mm. 10 x 1M Mild Steel 32-45mm. 10 x 2A Mild Steel 35-50mm.

See full description
Specifications for HP100 Handy Pack Assorted 100 Clips (Mild Steel) JUBHP100
  • MFR Part No.
    HP100MS
  • Type
    Assorted
  • Material
    Mild Steel
  • Clip Size
    Assorted
  • Clip Type
    Assorted
  • Product Type
    Hose Clips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome