Junior Assortment

Junior Assortment

Order Code: ZT1073762X

£59.99 Inc VAT (20%)


Description

165 mild steel zinc protected nut and bolt clips,
supplied in a clear re-usable plastic storage box.

Contents:
25x
7 - 9mm, 8 - 10mm, 9 - 11mm,
30x
10 - 12mm, 11 - 13mm, 12 - 14mm.

See full description
Specifications for Junior Assortment
  • MFR Part No.
    JA165
  • Band Thickness
    0.6mm
  • Torque Range
    1.5 - 2mm
  • Surface Treatment
    Zinc Plated
  • Band Width
    9.1mm
  • Fastening Method
    Nut & Bolt
    Slotted Hex Head 7mm A/F
  • Type of Hose Clip
    Assorted Kit
  • Industry Recommendation
    Agricutral / Farming
    Automotive
    Electrical
    Hardware / DIY
    Industrial
    Marine
    Oil / Gas
    Ventilation
  • Standards Met
    SAE J1508
  • Number of Pieces
    165
  • Diameter Min - Max
    7 - 9mm
    8 - 10mm
    9 - 11mm
    10 - 12mm
    11 - 13mm
    12 - 14mm
  • Maximum PSI
    75lb/in²
  • Material
    Steel
  • Product Type
    Hose Clips