Metal U Nut No.8 x 21.0mm - Pack of 50 - 36180

Order Code: ZT3601153S

£14.99 Inc VAT (20%)


Description

Suitable for general use on many vehicle marques
Dimensions: L 21.1mm x W 13.5mm
Suitable for general use on may vehicle marques
Material: Metal

See full description
Specifications for Metal U Nut No.8 x 21.0mm - Pack of 50 - 36180
  • Product Type
    Hose Clips
  • Pack Quantity
    50
  • Size
    No.8
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome