Multiband Plate Banding Pack, Banding Only
0
1
2

Multiband Plate Banding Pack, Banding Only


£19.99 Inc VAT (20%)
Up to 8.5% off

See all variants from £19.99

Description

The Jubilee® Multiband system comprises a worm drive steel strip that is cut to the length required, and screw housings (sold separately) which slide onto the band. The band can then be tightened onto pipes or ducts of almost any diameter. A number of screw and housing designs and two band widths are available to suit any application. It's a self assembly, endless banding or screw band system that allows the user to have full control over the length of their banding. Available in 10 or 30 metre lengths. Requires 11mm width housings & Screws (MB1704), Allen screws (MB1705) or Captive Screws (MB1706), supplied separately.

Features and Benefits
• Contains 10 or 30 metres of banding that can be cut to length to suit your own requirements
• Can be used as an endless banding system or a screw band system depending on your options
• Easy to use and versatile to suit your needs
• Available in zinc plated mild or stainless steel to suit personal preferences

Typical Applications
• Used in areas such as heating, ventilation, HVAC, sign fixing, cable retention and many more

See full description

Feature Attributes

Band Thickness:
0.82 mm
Fastening Method:
Captive Housing & 7mm AF Hex Screw,Solid Housing & 7mm AF Hex Screw,Solid Housing & 5/16 Allen Screws
Quality Assurance:
FM00547,EMS 622250,Kitemarked KM6246,BS5315-1991,DIN3017
Type of Hose Clip:
Multiband (Self Assembly Clips)
Band Width:
11 mm
Pack Quantity:
1
More attributes
Product Reviews -
6 years ago by deb
just what we needed, good product money saver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome