Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hose Clips
Clips
Pre Packed Hose Clips 13mm
By Securplumb
Order Code:
ZT4946801S
£4.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.12
4%
20 - 49
£3.95
8%
50 - 99
£3.78
12%
100 +
£3.60
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
4.29
https://www.zoro.co.uk/shop/fasteners/clips/pre-packed-hose-clips-13mm/p/ZT4946801S
Add to quotation
View all Clips
Description
Securplumb Pre Packed Hose Clips (00) 13mm 106489
Tags:
#BulkDiscount
Specifications
Specifications for Pre Packed Hose Clips 13mm
Product Type
Hose Clips
Size
13mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome