Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hose Clips
Clips
Pre Packed Hose Clips (Pack of 1) 25mm
By Securplumb
Order Code:
ZT4946771S
£4.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.49
0%
10 - 19
£4.31
4%
20 - 49
£4.13
8%
50 - 99
£3.95
12%
100 +
£3.77
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
4.49
https://www.zoro.co.uk/shop/fasteners/clips/pre-packed-hose-clips-pack-of-1-25mm/p/ZT4946771S
Add to quotation
View all Clips
Description
Securplumb Pre Packed Hose Clips (1) 25mm 106492
Tags:
#BulkDiscount
Specifications
Specifications for Pre Packed Hose Clips (Pack of 1) 25mm
Product Type
Hose Clip
Pack Quantity
1
Size
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome