Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hose Clips
Clips
Rubber Heater Hose 1" (No Clips) - 390B
By AUTOBAR
Order Code:
ZT3954608S
£10.99
each
Inc VAT (20%)
£109.90 minimum order value
Quantity
Price
Discount
1 - 9
£10.99
0%
10 - 19
£10.44
5%
20 +
£9.89
10%
10
Add to basket
Minimum order quantity: 10.
Get it by
Wed, 15th Jan
In Stock
GBP
109.90
https://www.zoro.co.uk/shop/fasteners/clips/rubber-heater-hose-1-inch-no-clips-390b/p/ZT3954608S
Add to quotation
View all Clips
Description
Heater Hose 1m x 1" 25mm ID
Tags:
#BulkDiscount
Specifications
Specifications for Rubber Heater Hose 1" (No Clips) - 390B
Length
1m
Diameter
1in
Product Type
Heater Hose
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome