Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hose Clips
Clips
Rubber Heater Hose 3/8" (No Clips) - (1) - 388A
By AUTOBAR
Order Code:
ZT3954373S
£6.99
each
Inc VAT (20%)
£132.81 minimum order value
Quantity
Price
Discount
1 - 19
£6.99
0%
20 - 49
£6.71
4%
50 +
£6.43
8%
19
Add to basket
Minimum order quantity: 19.
Get it by
Wed, 15th Jan
In Stock
GBP
132.81
https://www.zoro.co.uk/shop/fasteners/clips/rubber-heater-hose-3-8th-inch-no-clips-1-388a/p/ZT3954373S
Add to quotation
View all Clips
Description
Heater Hose 1m x 3/8" 9.5mm ID
Tags:
#BulkDiscount
Specifications
Specifications for Rubber Heater Hose 3/8" (No Clips) - (1) - 388A
Product Type
Heater Hose
Length
1m
Material
Rubber
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome