Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hose Clips
Clips
Rubber Heater Hose 5/8" (No Clips) Pack of 1 - 389
By AUTOBAR
Order Code:
ZT3954646S
£7.99
each
Inc VAT (20%)
£119.85 minimum order value
Quantity
Price
Discount
1 - 19
£7.99
0%
20 - 49
£7.67
4%
50 +
£7.35
8%
15
Add to basket
Minimum order quantity: 15.
Get it by
Wed, 15th Jan
In Stock
GBP
119.85
https://www.zoro.co.uk/shop/fasteners/clips/rubber-heater-hose-5-8-inch-no-clips-pack-of-1-389/p/ZT3954646S
Add to quotation
View all Clips
Description
Heater Hose 1m x 5/8" 16mm ID
Tags:
#BulkDiscount
Specifications
Specifications for Rubber Heater Hose 5/8" (No Clips) Pack of 1 - 389
Material
Rubber
Length
1m
Pack Quantity
1
Product Type
Rubber Heater Hose
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome