Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hose Clips
Clips
Rubber Heater Hose 3/4" (No Clips) Pack of 1 - 390
By AUTOBAR
Order Code:
ZT3954656S
£8.99
each
Inc VAT (20%)
£116.87 minimum order value
Quantity
Price
Discount
1 - 19
£8.99
0%
20 - 49
£8.63
4%
50 +
£8.27
8%
13
Add to basket
Minimum order quantity: 13.
Get it by
Wed, 15th Jan
In Stock
GBP
116.87
https://www.zoro.co.uk/shop/fasteners/clips/rubber-heater-hose-three-quarter-inch-no-clips-pack-of-1-390/p/ZT3954656S
Add to quotation
View all Clips
Description
Heater Hose 1m x 3/4" 19mm ID
Tags:
#BulkDiscount
Specifications
Specifications for Rubber Heater Hose 3/4" (No Clips) Pack of 1 - 390
Product Type
Heater Hose
Length
1m
Material
Rubber
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome