1. Fasteners/
  2. Hose Clips/
  3. Clips
Single and Double Ear O-Clips

Single and Double Ear O-Clips


15 Variants From
£0.14

Inc VAT (20%)

See 15 Product Variants
£0.14

Description

Available in varying sizes and in either a single or double ear style, these O-clips are suited for use on air, fluid, gas and steam lines as well as in most low pressure hydraulics applications. Manufactured from zinc-plated mild steel these medium pressure hose clips are widely used for maintenance and OEM applications. The clips one-piece design offers a positive, tamperproof seal without damage to the hose, assures adequate closure and compensates for tolerance variations in hose sizes.

Features and Benefits
• Manufactured from mild steel for durability and resilience
• BZP (Bright Zinc Plating) finish for additional protection against corrosion
• Available in a range of sizes and two styles to suit your application
• One piece design makes for a tamperproof product
• Rounded off edges protects the hose from any damage from the clip

Typical Applications
• Automotive
• Engineering
• Agricultural
• Electrical

Standards
• DIN 2393 C

See full description

Feature Attributes

Material:

Mild Steel

Standards Met:

DIN 2393

Surface Treatment:

Zinc Plated

Pack Quantity:

100

Fastening Method:

Pinch