Inc VAT (20%)
Sold as singles. Box not included. Image is for illustration purpose only.
For the vast majority of applications this sturdy worm drive hose clip is more than suitable. This product has a band that is continuously threaded enabling extra flexibility when adjusting the clip to the correct size. The smooth inside profile of the band and rolled edges give protection for all types of hoses including soft hoses made from rubber or silicone. The most versatile of clips in the Jubilee® range, the Original Range Jubilee® hose clips in 304 (18/8) stainless steel are perfect for applications where higher corrosion resistance is required. Features and Benefits • The most popular type of hose clip from market leaders Jubilee® • Continuously threaded band for easy adjustment of the clip to suit your needs • Sleek and smooth inner profile of the band protects hoses whilst securing them • The same Original Jubilee® clips, manufactured from stainless steel for a higher resistance to corrosion Typical Applications • Ideal for use in the agricultural, automotive, industrial and electrical industries as well as
Material:
Stainless Steel (304) A2
Type:
Standard Hose Clip
Fastening Method:
Slotted Hex Head 7mm A/F
Surface Treatment:
Plain
Standards Met:
BS5315:1991,DIN 3017,Lyod's Type Approved
Material Grade:
304,A2