Superclamps, Metric


Select
Select
Select
£1.24 Inc VAT (20%)
Up to 15.5% off


See all variants from £1.24

Description

These zinc plated mild steel Jubilee® Superclamps are particularly suited for delivery and suction hoses requiring a very tight seal and various heavy duty applications. All products meet standard DIN 3017 and have a high clamping force. With an 8mm slotted hex head fastening.

Features and Benefits
• Manufactured from zinc plated mild steel to offer some corrosion resistance and bolster overall product longevity
• These Superclamps offer a very tight seal, making them ideal for suction and delivery hoses
• Available in a variety of sizes and specifications to suit individual requirements
• High clamping force for a durable hold

Typical Applications
• Suited for delivery and suction hoses requiring a very tight seal, agricultural applications, waste water extraction, mining, quarrying as well as other applications where a heavy-duty clamp is required.

Feature Attributes

Material:
Mild Steel
Type:
Superclamp
Standards Met:
DIN 3017
Surface Treatment:
Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome