Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Coach Screws
10x150mm Mild Steel Hex Coachscrew Galvanised DIN571 Box of 50
By TimberMate
Order Code:
ZT5116668S
£20.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
20.99
https://www.zoro.co.uk/shop/fasteners/coach-screws/10x150mm-mild-steel-hex-coachscrew-galvanised-din571-box-of-50/p/ZT5116668S
Add to quotation
View all Coach Screws
Description unavailable
Specifications
Specifications for 10x150mm Mild Steel Hex Coachscrew Galvanised DIN571 Box of 50
MFR Part No.
G0133T560150
Standards Met
DIN 571
Thread Size
10mm
Length
150mm
Material
Steel
Head Shape
Hexagon