Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Coach Screws
12x140mm Mild Steel Hex Coachscrew Galvanised DIN571 Box of 25
By TimberMate
Order Code:
ZT5116701S
£11.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
11.99
https://www.zoro.co.uk/shop/fasteners/coach-screws/12x140mm-mild-steel-hex-coachscrew-galvanised-din571-box-of-25/p/ZT5116701S
Add to quotation
View all Coach Screws
Description unavailable
Specifications
Specifications for 12x140mm Mild Steel Hex Coachscrew Galvanised DIN571 Box of 25
Head Shape
Hexagon
Thread Size
12mm
Material
Steel
MFR Part No.
G0133T580140
Length
140mm
Standards Met
DIN 571