Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Coach Screws
12x50mm Mild Steel Hex Coachscrew Galvanised DIN571 Box of 100
By TimberMate
Order Code:
ZT5116652S
£26.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
26.99
https://www.zoro.co.uk/shop/fasteners/coach-screws/12x50mm-mild-steel-hex-coachscrew-galvanised-din571-box-of-100/p/ZT5116652S
Add to quotation
View all Coach Screws
Description
Description unavailable
Tags:
#NewProduct
Specifications
Specifications for 12x50mm Mild Steel Hex Coachscrew Galvanised DIN571 Box of 100
Length
50mm
MFR Part No.
G0133T580050
Standards Met
DIN 571
Head Shape
Hexagon
Thread Size
12mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome