Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Coach Screws
12x80mm Mild Steel Hex Coachscrew Galvanised DIN571 Box of 50
By TimberMate
Order Code:
ZT5116639S
£18.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
18.99
https://www.zoro.co.uk/shop/fasteners/coach-screws/12x80mm-mild-steel-hex-coachscrew-galvanised-din571-box-of-50/p/ZT5116639S
Add to quotation
View all Coach Screws
Description unavailable
Specifications
Specifications for 12x80mm Mild Steel Hex Coachscrew Galvanised DIN571 Box of 50
MFR Part No.
G0133T580080
Head Shape
Hexagon
Standards Met
DIN 571
Material
Steel
Thread Size
12mm
Length
80mm