Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Coach Screws
16x150mm Mild Steel Hex Coachscrew Galvanised DIN571 Box of 25
By TimberMate
Order Code:
ZT5116632S
£36.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
36.99
https://www.zoro.co.uk/shop/fasteners/coach-screws/16x150mm-mild-steel-hex-coachscrew-galvanised-din571-box-of-25/p/ZT5116632S
Add to quotation
View all Coach Screws
Description unavailable
Specifications
Specifications for 16x150mm Mild Steel Hex Coachscrew Galvanised DIN571 Box of 25
Head Shape
Hexagon
MFR Part No.
G0133T620150
Standards Met
DIN 571
Material
Steel
Length
150mm
Thread Size
16mm