Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Coach Screws
16x180mm Mild Steel Hex Coachscrew Galvanised DIN571 Box of 25
By TimberMate
Order Code:
ZT5116717S
£39.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
39.99
https://www.zoro.co.uk/shop/fasteners/coach-screws/16x180mm-mild-steel-hex-coachscrew-galvanised-din571-box-of-25/p/ZT5116717S
Add to quotation
View all Coach Screws
Description
Description unavailable
Tags:
#NewProduct
Specifications
Specifications for 16x180mm Mild Steel Hex Coachscrew Galvanised DIN571 Box of 25
MFR Part No.
G0133T620180
Head Shape
Hexagon
Material
Steel
Standards Met
DIN 571
Length
180mm
Thread Size
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome