Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Coach Screws
6x25mm Mild Steel Hex Coach Screw Galvanised DIN571 Box of 200
By TimberMate
Order Code:
ZT5116628S
£7.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
7.99
https://www.zoro.co.uk/shop/fasteners/coach-screws/6x25mm-mild-steel-hex-coach-screw-galvanised-din571-box-of-200/p/ZT5116628S
Add to quotation
View all Coach Screws
Description unavailable
Specifications
Specifications for 6x25mm Mild Steel Hex Coach Screw Galvanised DIN571 Box of 200
Length
200mm
Standards Met
DIN 571
Head Shape
Hexagon
Material
Steel
Thread Size
12mm
MFR Part No.
G0133T490025