Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Coach Screws
6x70mm Mild Steel Hex Coach Screw Galvanised DIN571 Box of 200
By TimberMate
Order Code:
ZT5116685S
£16.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
16.99
https://www.zoro.co.uk/shop/fasteners/coach-screws/6x70mm-mild-steel-hex-coach-screw-galvanised-din571-box-of-200/p/ZT5116685S
Add to quotation
View all Coach Screws
Description
Description unavailable
Tags:
#NewProduct
Specifications
Specifications for 6x70mm Mild Steel Hex Coach Screw Galvanised DIN571 Box of 200
Standards Met
DIN 571
MFR Part No.
G0133T490070
Length
70mm
Head Shape
Hexagon
Material
Steel
Thread Size
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome