Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Coach Screws
8x120mm Mild Steel Hex Coachscrew Galvanised DIN571 Box of 100
By TimberMate
Order Code:
ZT5116690S
£21.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
21.99
https://www.zoro.co.uk/shop/fasteners/coach-screws/8x120mm-mild-steel-hex-coachscrew-galvanised-din571-box-of-100/p/ZT5116690S
Add to quotation
View all Coach Screws
Description unavailable
Specifications
Specifications for 8x120mm Mild Steel Hex Coachscrew Galvanised DIN571 Box of 100
Head Shape
Hexagon
MFR Part No.
G0133T540120
Material
Steel
Standards Met
DIN 571
Thread Size
8mm
Length
120mm