Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Coach Screws
8x30mm Mild Steel Hex Coach Screw Galvanised DIN571 Box of 200
By TimberMate
Order Code:
ZT5116661S
£16.99
Inc VAT (20%)
£19.99
15% off
1
Add to basket
Currently unavailable
Unavailable
GBP
16.99
https://www.zoro.co.uk/shop/fasteners/coach-screws/8x30mm-mild-steel-hex-coach-screw-galvanised-din571-box-of-200/p/ZT5116661S
Add to quotation
View all Coach Screws
Description
Description unavailable
Tags:
#NewProduct
#ReducedPrice
Specifications
Specifications for 8x30mm Mild Steel Hex Coach Screw Galvanised DIN571 Box of 200
Thread Size
8mm
Length
30mm
Head Shape
Hexagon
Material
Steel
Standards Met
DIN 571
MFR Part No.
G0133T540030
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome