Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Coach Screws
8x70mm Mild Steel Hex Coach Screw Galvanised DIN571 Box of 200
By TimberMate
Order Code:
ZT5116633S
£25.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
25.99
https://www.zoro.co.uk/shop/fasteners/coach-screws/8x70mm-mild-steel-hex-coach-screw-galvanised-din571-box-of-200/p/ZT5116633S
Add to quotation
View all Coach Screws
Description unavailable
Specifications
Specifications for 8x70mm Mild Steel Hex Coach Screw Galvanised DIN571 Box of 200
MFR Part No.
G0133T540070
Thread Size
8mm
Head Shape
Hexagon
Material
Steel
Length
70mm
Standards Met
DIN 571