Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
Split Pin (Cotter Pin) - Metric - Steel - ZY (Zinc Yellow Passivated) - DIN 94
By Qualfast
2 Variants From
£0.10
Inc VAT (20%)
Up to 16.5% off
See 2 Product Variants
£0.10
Description
Split Pin (Cotter Pin)
Metric
Steel - ZY (Zinc Yellow Passivated)
DIN 94
Feature Attributes
Material:
Steel
Leading Standard:
DIN 94
Nom. Hole Diameter:
3.2mm
System of Measurement:
Metric
Surface Treatment:
Zinc Plated Yellow Passivated
c:
5.1 min
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome